FESTO 532785 ACTIVATED CARBON FILTER LFX-1/2-D-MAXI
Active Carbon Filter
See technical informationSee documentsReferences
Festo:LFX-1/2-D-MAXI
Rubix:114A1329
Manufacturer :532785
EAN:4052568165512

Documents
Product details : FESTO 532785 ACTIVATED CARBON FILTER LFX-1/2-D-MAXI
Activated carbon Filter LFX-1/2-D-MAXI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard
Technical specifications
Attributes
| Logistic Weight | 1484 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Type | active carbon filter lfx-1/2-d-maxi 532785 |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc); metal bowl guard: aluminum; filter: activated carbon filter cloth; seals: nbr |
| Volume flow rate | 1100 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/2 |
Show UNSPSC/ECL@SS
£ 615.64 excl. VAT
/ Each
£ 738.77 incl. VAT
- Delivery date on request
Contact a branch