References
Festo:LFMB-1/2-D-MIDI
Rubix:114A2015
Manufacturer :162630
EAN:4052568131739

Documents
Product details : FESTO 162630 FINE FILTER LFMB-1/2-D-MIDI
Fine Filter LFMB-1/2-D-MIDI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 894 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Delivery date on request
Contact a branch