Micro Filter
Threading diameter (inch) | G 1 '' |
---|---|
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 760x230x250 mm |
---|---|
Logistic Weight | 3890 g |
Threading diameter (inch) | G 1 '' |
Filter fineness | 0.01 µm |
Material | Die-Cast Aluminium |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days