References
IMI Norgren:M/1518
Rubix:118A9997
Manufacturer :M/1518

Documents
Product details : NORGREN M/1518 G1 EXHAUST PORT FILTER
Screw-in filter G1
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 120 µm |
| Type | bspp (g) |
| Material | body: aluminum alloy; filter element: sintered bronze |
| Min. service pressure | 10 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
- Usually arrives within 14 working days
