FESTO 162652 MICRO FILTER LFMA-3/8-D-MINI-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/8-D-MINI-A
Rubix:114A0871
Manufacturer :162652
EAN:4052568131920

Documents
Product details : FESTO 162652 MICRO FILTER LFMA-3/8-D-MINI-A
Micro Filter LFMA-3/8-D-MINI-A With bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 434 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 285.73 excl. VAT
/ Each
£ 342.88 incl. VAT
- Delivery date on request
Contact a branch