References
SMC:AMF250C-F03B
Rubix:115A4221
Manufacturer :AMF250C-F03B

Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMF250C-F03B ODOUR REMOVAL FILTER
Series AMF odor removal filter efficiently removes odor in compressed air with an activated carbon element. The unit is designed for use in food processing, pharmaceutical, brewing and breathing systems where odor must be removed
Strengths
•Odor removal filter
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Filter fineness | 0.01 µm |
| Material | aluminium alloy (body;housing (case);tempered glass (sight glass) |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 83.40 excl. VAT
/ Each
£ 100.08 incl. VAT
- Delivery usually within ( 21 ) days