References
Festo:LFMA-3/4-D-MAXI-NPT
Rubix:114A8157

Technical specifications
| Threading diameter (inch) | 3/4 npt '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 173736 MICRO FILTER LFMA-3/4-D-MAXI-NPT
Fine filter
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 npt '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast zinc (housing); borosilicate fiber ( compressed air filter);polycarbonate (bowl) |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 346.73 excl. VAT
/ Each
£ 416.08 incl. VAT
- Usually arrives within 14 working days