References
IMI Norgren:BL72-201G
Rubix:124A4066
Manufacturer :BL72-201G

Documents
Product details : NORGREN BL72-201G 72 ASSEMBLY
Strengths
High efficiency water and particle removal
Quick release bayonet bowls
Push to lock adjusting knob with tamper resistant option
All round (360°) visibility of lubricator sight feed dome for ease of drip rate setting
Micro-fog lubricator for most general purpose pneumatic applications
Box sets include: filter/regulator and micro-fog lubricator complete with exhausting shut-off valve, pressure gauge and mounting brackets
Quick release bayonet bowls
Push to lock adjusting knob with tamper resistant option
All round (360°) visibility of lubricator sight feed dome for ease of drip rate setting
Micro-fog lubricator for most general purpose pneumatic applications
Box sets include: filter/regulator and micro-fog lubricator complete with exhausting shut-off valve, pressure gauge and mounting brackets
Applications
General Purpose Pneumatic Application
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 405.70 excl. VAT
/ Each
£ 486.84 incl. VAT
- Usually arrives within 14 working days
