References
Festo:LF-1/4-D-MIDI-A
Rubix:114A8037
Manufacturer :186461
EAN:4052568146641

Documents
Product details : FESTO 186461 FILTER LF-1/4-D-MIDI-A
Filter LF-1/4-D-MIDI-A With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 935 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die-cast |
| Volume flow rate | 1900 l/min |
Show UNSPSC/ECL@SS
£ 199.22 excl. VAT
/ Each
£ 239.06 incl. VAT
- Delivery usually within ( 8 ) days