REGATTA TRF565 800 WMS MICRO FULL ZIP FLEECE BLACK 10
Micro Full Zip Fleece Women
See technical informationReferences
Regatta:TRF565-BLK-10
Rubix:2585477
EAN:5051513263449

Product details : REGATTA TRF565 800 WMS MICRO FULL ZIP FLEECE BLACK 10
210 series microfleece. Layer Lite Fabric Technology. Quick drying. Easy care. Good wicking performance. Fleece cuffs. Adjustable shockcord hem. 2 zipped lower pockets.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 10 |
| Secondary colour | no secondary color |
| Material | layer lite fabric |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
- Usually arrives within 14 working days
