SMC AMH650-10D-T MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMH650-10D-T
Rubix:115A2145
EAN:3618035575898

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMH650-10D-T MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 650C (37kw)
Thread: Rc
Port Size: 10 (1)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 650C (37kw)
Thread: Rc
Port Size: 10 (1)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x362x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Type | micro mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
| Material | aluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 625.55 excl. VAT
/ Each
£ 750.66 incl. VAT
- Delivery usually within ( 4 ) days