AMD Micro Mist Separator
Type | micro mist separator |
---|---|
Volume flow rate | 500 l/min |
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 76x175x76 mm |
---|---|
Logistic Weight | 550 g |
Type | micro mist separator |
Volume flow rate | 500 l/min |
Filter fineness | 0.01 µm |
Material | glass fiber |
Max. service pressure | 10 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days