Mist Separator
Type | mist separator |
---|---|
Volume flow rate | 1500 l/min |
Filter fineness | 0.3 µm |
Logistic Weight | 580 g |
---|---|
Type | mist separator |
Volume flow rate | 1500 l/min |
Filter fineness | 0.3 µm |
Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days