SMC AMH250C-F03B MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMH250C-F03B
Rubix:115A3427

Technical specifications
| Type | super mist separator |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMH250C-F03B MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Technical specifications
Attributes
| Type | super mist separator |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 115.14 excl. VAT
/ Each
£ 138.17 incl. VAT
- Delivery usually within ( 20 ) days