GATES PJ559 220J (124) MICROV 9470-02204 MULTI RIB BELTS


Micro-V Belt

References
gates:PJ559 220J (124) MICROV
rubix:249A4033
manufacturer :9470-02204
ean:5412571940572
brand logo
brand logo
Technical specifications
ProfilePJ
Length559 mm
Number of ribs124
See all Specifications

Product details : GATES PJ559 220J (124) MICROV 9470-02204 MULTI RIB BELTS


Gates® Micro-V® belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment, and many more. Exclusive truncated (shortened) profile gives Gates® Micro-V® belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V® belt products includes slabs in several widths as well as single belts in PJ, PK, PL and PM sections in order to perfectly match customer requirements.

Technical specifications


Attributes
ProfilePJ
Length559 mm
Number of ribs124
Belt designation124 PJ 559
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days