GATES PJ559/6 220J6 MICROV POLY V BELT J SECT


Micro-V J Belt

References
gates:PJ559/6 220J6 MICROV
rubix:105A2629
manufacturer :9465-21432
ean:5414465518393
brand logo
brand logo
Technical specifications
Profilepj
Length559 mm
Number of ribs6
See all Specifications

Product details : GATES PJ559/6 220J6 MICROV POLY V BELT J SECT


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepj
Length559 mm
Number of ribs6
Belt designation6 pj 559
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
  • Usually arrives within 14 working days