References
Gates:PJ1150/9 453J9 MICROV
Rubix:269A8163
Manufacturer :946520290
EAN:5414465518157

Documents
Product details : GATES 946520290 BELT PJ1150/9 453J9 MICROV
Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.
Strengths
• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
Technical specifications
Attributes
| Profile | pj |
|---|---|
| Length | 1150 mm |
| Number of ribs | 9 |
| Ribbed distance | 2.34 mm |
| Height | 3.5 mm |
| Material | elastomeric rubber |
| Belt designation | 9 pj 1150 |
Show UNSPSC/ECL@SS
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
- Usually arrives within 14 working days
