GATES 9465-20604 PJ1309/14 515J14 MICROV


Micro-V J Belt

References
gates:PJ1309/14 515J14 MICROV
rubix:269A8243
manufacturer :9465-20604
ean:5414465523625
brand logo
brand logo
Technical specifications
ProfilePJ
Length1309 mm
Number of ribs14
See all Specifications

Product details : GATES 9465-20604 PJ1309/14 515J14 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length1309 mm
Number of ribs14
Belt designation14 PJ 1309
Show UNSPSC/ECL@SS
£ 33.07 excl. VAT
/ Each
£ 39.68 incl. VAT
  • Usually arrives within 14 working days