GATES POLY V BELT J SECTION 580J16


Micro-V J Belt

References
gates:PJ1473/16 580J16 MICROV
rubix:105A1152
manufacturer :9465-20832
ean:5414465524660
brand logo
brand logo
Technical specifications
ProfilePJ
Length1473 mm
Number of ribs16
See all Specifications

Product details : GATES POLY V BELT J SECTION 580J16


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length1473 mm
Number of ribs16
Ribbed distance2.34 mm
Height3.5 mm
MaterialElastomeric Rubber
Belt designation16 PJ 1473
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
  • Usually arrives within 14 working days