GATES 9465-21194 PJ2083/15 820J15 MICROV


Micro-V J Belt

References
gates:PJ2083/15 820J15 MICROV
rubix:269A8525
manufacturer :9465-21194
ean:5414465525469
brand logo
brand logo
Technical specifications
ProfilePJ
Length2083 mm
Number of ribs15
See all Specifications

Product details : GATES 9465-21194 PJ2083/15 820J15 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length2083 mm
Number of ribs15
Ribbed distance2.34 mm
Height3.5 mm
MaterialElastomeric Rubber
Belt designation15 PJ 2083
Show UNSPSC/ECL@SS
£ 50.09 excl. VAT
/ Each
£ 60.11 incl. VAT
  • Usually arrives within 14 working days