GATES 9470-01404 MICRO-V BELT PJ356 140J MICROV - PER RIB


Micro-V J

References
gates:PJ356 140J (32) MICROV
rubix:270A0102
manufacturer :9470-01404
ean:5412571940282
brand logo
brand logo
Technical specifications
ProfilePJ
Length356 mm
Number of ribs30
See all Specifications

Product details : GATES 9470-01404 MICRO-V BELT PJ356 140J MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length356 mm
Number of ribs30
Ribbed distance2.34 mm
Height3.5 mm
MaterialElastomeric Rubber
Belt designation30 PJ 356
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ 32 pieces
£ 48.00 incl. VAT
  • Usually arrives within 14 working days