GATES 9470-01804 MICRO-V BELT PJ457 180J MICROV - PER RIB


Micro-V J

References
gates:PJ457 180J (100) MICROV
rubix:269A9397
manufacturer :9470-01804
ean:5412571940442
brand logo
brand logo
Technical specifications
Profilepj
Length457 mm
Number of ribs100
See all Specifications

Product details : GATES 9470-01804 MICRO-V BELT PJ457 180J MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepj
Length457 mm
Number of ribs100
Belt designation100 pj 457
Show UNSPSC/ECL@SS
£ 127.50 excl. VAT
/ 102 pieces
£ 153.00 incl. VAT
  • Usually arrives within 14 working days