GATES 9466-01200 MICRO-V BELT PK1200 MICROV (4x81) - PER RIB


Micro-V K

References
gates:PK1200 (324) MICROV (4x81)
rubix:270A0063
manufacturer :9466-01200
ean:5414465583148
brand logo
brand logo
Technical specifications
Profilepk
Length1200 mm
Number of ribs324
See all Specifications

Product details : GATES 9466-01200 MICRO-V BELT PK1200 MICROV (4x81) - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepk
Length1200 mm
Number of ribs324
Belt designation324 pk 1200
Show UNSPSC/ECL@SS
£ 1,458.00 excl. VAT
/ 324 pieces
£ 1,749.60 incl. VAT
  • Usually arrives within 14 working days