GATES 9466-02235 MICRO-V BELT PK2235 MICROV (4x70) - PER RIB


Micro-V K

References
gates:PK2235 (280) MICROV (4x70)
rubix:270A0097
manufacturer :9466-02235
ean:5414465583407
brand logo
brand logo
Technical specifications
ProfilePK
Length2235 mm
Number of ribs280
See all Specifications

Product details : GATES 9466-02235 MICRO-V BELT PK2235 MICROV (4x70) - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePK
Length2235 mm
Number of ribs280
Belt designation280 PK 2235
Show UNSPSC/ECL@SS
£ 2,142.00 excl. VAT
/ 280 pieces
£ 2,570.40 incl. VAT
  • Usually arrives within 14 working days