GATES 946602420 BELT PK2420 (280) MICROV (4x70)

Micro-V K

See technical information
References
Gates:PK2420 (280) MICROV (4x70)
Rubix:270A0100
Manufacturer :946602420
EAN:5414465718670
brand logo
Technical specifications
Profilepk
Length2420 mm
Number of ribs280
See all Specifications

Product details : GATES 946602420 BELT PK2420 (280) MICROV (4x70)


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepk
Length2420 mm
Number of ribs280
Belt designation280 pk 2420
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
  • Usually arrives within 14 working days