GATES 946721922 BELT PL1371/15 540L15 MICROV

Micro-V L

See technical information
References
Gates:PL1371/15 540L15 MICROV
Rubix:269A9268
Manufacturer :946721922
EAN:5414465531798
brand logo
Technical specifications
Profilepl
Length1371 mm
Number of ribs15
See all Specifications

Product details : GATES 946721922 BELT PL1371/15 540L15 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepl
Length1371 mm
Number of ribs15
Belt designation15 pl 1371
Show UNSPSC/ECL@SS
£ 123.65 excl. VAT
/ Each
£ 148.38 incl. VAT
  • Usually arrives within 14 working days