GATES 9467-22684 PL2997/20 1180L20 MICROV


Micro-V L

References
gates:PL2997/20 1180L20 MICROV
rubix:269A9155
manufacturer :9467-22684
ean:5414465535178
brand logo
brand logo
Technical specifications
ProfilePL
Length2997 mm
Number of ribs20
See all Specifications

Product details : GATES 9467-22684 PL2997/20 1180L20 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePL
Length2997 mm
Number of ribs20
Belt designation20 PL 2997
Show UNSPSC/ECL@SS
£ 335.33 excl. VAT
/ Each
£ 402.40 incl. VAT
  • Usually arrives within 14 working days