GATES 9467-22702 PL3086/12 1215L12 MICROV


Micro-V L

References
gates:PL3086/12 1215L12 MICROV
rubix:269A8743
manufacturer :9467-22702
ean:5414465534140
brand logo
brand logo
Technical specifications
ProfilePL
Length3086 mm
Number of ribs12
See all Specifications

Product details : GATES 9467-22702 PL3086/12 1215L12 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePL
Length3086 mm
Number of ribs12
Belt designation12 PL 3086
Show UNSPSC/ECL@SS
£ 205.98 excl. VAT
/ Each
£ 247.18 incl. VAT
  • Usually arrives within 14 working days