GATES POLY V BELT L SECTION 1375L10


Micro-V L

References
gates:PL3493/10 1375L10 MICROV
rubix:104A9172
manufacturer :9467-22784
ean:5414465533945
brand logo
brand logo
Technical specifications
Profilepl
Length3493 mm
Number of ribs10
See all Specifications

Product details : GATES POLY V BELT L SECTION 1375L10


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepl
Length3493 mm
Number of ribs10
Belt designation10 pl 3493
Show UNSPSC/ECL@SS
£ 209.59 excl. VAT
/ Each
£ 251.51 incl. VAT
  • Usually arrives within 14 working days