GATES 9472-09754 MICRO-V BELT PL2476 975L MICROV - PER RIB


Micro-V L

References
gates:PL2476 975L (48) MICROV
rubix:269A7979
manufacturer :9472-09754
ean:5412571942699
brand logo
brand logo
Technical specifications
Profilepl
Length2476 mm
Number of ribs48
See all Specifications

Product details : GATES 9472-09754 MICRO-V BELT PL2476 975L MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepl
Length2476 mm
Number of ribs48
Ribbed distance4.7 mm
Height6.4 mm
Materialelastomeric rubber
Belt designation48 pl 2476
Show UNSPSC/ECL@SS
£ 537.60 excl. VAT
/ 48 pieces
£ 645.12 incl. VAT
  • Usually arrives within 14 working days