GATES 9468-22976 PM2693/8 1060M8 MICROV


Micro-V M

References
gates:PM2693/8 1060M8 MICROV
rubix:269A9118
manufacturer :9468-22976
ean:5414465526510
brand logo
brand logo
Technical specifications
Profilepm
Length2693 mm
Number of ribs8
See all Specifications

Product details : GATES 9468-22976 PM2693/8 1060M8 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepm
Length2693 mm
Number of ribs8
Belt designation8 pm 2693
Show UNSPSC/ECL@SS
£ 349.70 excl. VAT
/ Each
£ 419.64 incl. VAT
  • Usually arrives within 14 working days