GATES 9468-23304 PM5410/4 2130M4 MICROV


Micro-V M

References
gates:PM5410/4 2130M4 MICROV
rubix:269A8934
manufacturer :9468-23304
ean:5414465527111
brand logo
brand logo
Technical specifications
ProfilePM
Length5410 mm
Number of ribs4
See all Specifications

Product details : GATES 9468-23304 PM5410/4 2130M4 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePM
Length5410 mm
Number of ribs4
Belt designation4 PM 5410
Show UNSPSC/ECL@SS
£ 344.50 excl. VAT
/ Each
£ 413.40 incl. VAT
  • Usually arrives within 14 working days