GATES POLY V BELT M SECT 2410M18


Micro-V M

References
gates:PM6121/18 2410M18 MICROV
rubix:104A7909
manufacturer :9468-23354
ean:5414465529115
brand logo
brand logo
Technical specifications
ProfilePM
Length6121 mm
Number of ribs18
See all Specifications

Product details : GATES POLY V BELT M SECT 2410M18


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePM
Length6121 mm
Number of ribs18
Belt designation18 PM 6121
Show UNSPSC/ECL@SS
£ 1,966.69 excl. VAT
/ Each
£ 2,360.03 incl. VAT
  • Usually arrives within 14 working days