GATES 946823436 BELT PM6502/10 2560M10 MICROV

Micro-V M

See technical information
References
Gates:PM6502/10 2560M10 MICROV
Rubix:269A9092
Manufacturer :946823436
EAN:5414465682780
brand logo
Technical specifications
Profilepm
Length6502 mm
Number of ribs10
See all Specifications

Product details : GATES 946823436 BELT PM6502/10 2560M10 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepm
Length6502 mm
Number of ribs10
Belt designation10 pm 6502
Show UNSPSC/ECL@SS
£ 1,088.27 excl. VAT
/ Each
£ 1,305.92 incl. VAT
  • Usually arrives within 14 working days