GATES 9473-09004 MICRO-V BELT PM2286 900M MICROV - PER RIB


Micro-V M

References
gates:PM2286 900M (30) MICROV
rubix:269A9125
manufacturer :9473-09004
ean:5412571943023
brand logo
brand logo
Technical specifications
Profilepm
Length2286 mm
Number of ribs28
See all Specifications

Product details : GATES 9473-09004 MICRO-V BELT PM2286 900M MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepm
Length2286 mm
Number of ribs28
Belt designation28 pm 2286
Show UNSPSC/ECL@SS
£ 861.00 excl. VAT
/ 28 pieces
£ 1,033.20 incl. VAT
  • Usually arrives within 14 working days