SANDVIK CXS-06F150-6215BL1025 SWISS TOOL INSERT 6765551
CoroTurn® XS solid carbide tool for face grooving
See technical informationReferences
Sandvik Coromant:CXS-06F150-6215BL 1025
Rubix:318A3315
Manufacturer :6765551



Product details : SANDVIK CXS-06F150-6215BL1025 SWISS TOOL INSERT 6765551
CoroTurn® XS, solid carbide tool for face grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 6 mm |
| Length | 37.3 mm |
| Length x Section | 110.04 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 55.38 excl. VAT
/ Each
£ 66.46 incl. VAT
- Usually arrives within 14 working days
