FESTO 161316 FLAT CYLINDER DZF-63-200-A-P-A


DZF flat cylinder

References
festo:DZF-63-200-A-P-A
rubix:109A6575
manufacturer :161316
ean:4052568129163
DZF-63-200-A-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 161316 FLAT CYLINDER DZF-63-200-A-P-A


Flat cylinder DZF-63-200-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=200 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight3302,38 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 346.50 excl. VAT
/ Each
£ 415.80 incl. VAT
  • Delivery usually within ( 2 ) days