SANDVIK N331.35C-125S40EM100 MILLCUTTER SIDE&FACEMILLS 7295386
Milling cutter
See technical informationReferences
Sandvik Coromant:N331.35C-125S40EM100
Rubix:317A5196
Manufacturer :7295386
EAN:7323221987688

Product details : SANDVIK N331.35C-125S40EM100 MILLCUTTER SIDE&FACEMILLS 7295386
CoroMill® 331 Three-Flute Disc Milling Cutter
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 12 mm |
| Body material | carbide |
| Number of teeth | 12 |
| Reaming diameter | 40 mm |
| Cutting width | 10 mm |
Show UNSPSC/ECL@SS
£ 1,716.79 excl. VAT
/ Each
£ 2,060.15 incl. VAT
- Usually arrives within 14 working days
