Milling Tip Insert
Length of cut | 11.8 mm |
---|
Length of cut | 11.8 mm |
---|---|
Type | Milling Tip Insert |
Capacity length | 11.8 mm |
Body material | Carbide |
Machining material | Steel;Stainless Steel;Alloy;Grey Cast Iron;Ductile Iron;Aluminium Alloy;Copper Alloy;Titanium |
Usually arrives within 14 working days