SMC CDUJB8-6D AIR CYLINDER


Mini Free Mount Cylinder

References
smc:CDUJB8-6D
rubix:111A7862
manufacturer :00019452
C(D)UJ, Miniature Free Mount Cylinder
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter8 mm
Cylinder stroke6 mm
See all Specifications

Product details : SMC CDUJB8-6D AIR CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: D (Built-in Magnet)
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 8
    Stroke: 6mm
    Action: D (Double Acting)
    Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)30x21x13 mm
    Logistic Weight22 g
    TypeDouble Acting
    Cylinder diameter8 mm
    Cylinder stroke6 mm
    Max. service pressure7 bar
    Show UNSPSC/ECL@SS
    £ 33.85 excl. VAT
    / Each
    £ 40.62 incl. VAT
    • Delivery usually within ( 4 ) days