SMC CUJB10-15D FREE MOUNT CYLINDER


Mini Free Mount Cylinder

References
smc:CUJB10-15D
rubix:115A9981
manufacturer :00035316
C(D)UJ, Miniature Free Mount Cylinder
brand logo
Technical specifications
TypeCUJ
Cylinder diameter10 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CUJB10-15D FREE MOUNT CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: None
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 10
    Stroke: 15mm
    Action: D (Double Acting)
    Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)34x22x13 mm
    Logistic Weight27 g
    TypeCUJ
    Cylinder diameter10 mm
    Cylinder stroke15 mm
    Show UNSPSC/ECL@SS
    £ 30.21 excl. VAT
    / Each
    £ 36.25 incl. VAT
    • Delivery usually within ( 4 ) days