SMC CUJS16-5SM MINI FREE MOUNT CYLINDER

Mini Free Mount Cylinder

See technical informationSee documents
References
SMC:CUJS16-5SM
Rubix:2601669
Manufacturer :00695354
brand logo
Technical specifications
Typemini free mount cylinder
Cylinder diameter16 mm
Cylinder stroke5 mm
See all Specifications
Documents

Product details : SMC CUJS16-5SM MINI FREE MOUNT CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
C(D)UJ, Miniature Free Mount Cylinder

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x30x21 mm
Logistic Weight18 g
Typemini free mount cylinder
Cylinder diameter16 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 33.02 excl. VAT
/ Each
£ 39.62 incl. VAT
  • Delivery usually within ( 15 ) days