SMC CUJB10-20DM MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB10-20DM
Rubix:393A6773
Manufacturer :CUJB10-20DM
EAN:3618035665810

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CUJB10-20DM MINI FREE MOUNT CYLINDER
Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20
Strokes up to 50 mm
Auto-switch capable
Multiple direct mounting surfaces.
Strengths
Miniature free mount Space saving compact cylinder Available in 4mm to 20mm bore size.
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
- Usually arrives within 14 working days