SMC CDUJB10-4SM MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB10-4SM
Rubix:393A6776
Manufacturer :00072287
EAN:3618035785815

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 4 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CDUJB10-4SM MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Strengths
•Miniature free mount
Space saving compact cylinder
Space saving compact cylinder
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 4 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 34.58 excl. VAT
/ Each
£ 41.50 incl. VAT
- Usually arrives within 14 working days