FESTO 189468 MINI GUIDED DRIVE DFC-10-10-P-A-GF
Mini Guided Actuator
See technical informationSee documentsReferences
Festo:DFC-10-10-P-A-GF
Rubix:112A1613
Manufacturer :189468
EAN:4052568150136

Technical specifications
| Type | mini guided actuator |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 189468 MINI GUIDED DRIVE DFC-10-10-P-A-GF
Mini guided drive DFC-10-10-P-A-GF For Position sensing with plain-bearing guide. Centre of gravity Distance from working load to yoke plate=15 mm, Stroke=10 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x40x50 mm |
|---|---|
| Logistic Weight | 129,9 g |
| Type | mini guided actuator |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 365.65 excl. VAT
/ Each
£ 438.78 incl. VAT
- Delivery usually within ( 2 ) days