SMC MY1B16-400 MECHANICALLY COUPLED RODLESS CYLINDER
MY1B, Mechanical Joint Rodless Cylinder, Basic Type w/o Stroke Adjustment
See technical informationSee documentsReferences
SMC:MY1B16-400
Rubix:393A6240
Manufacturer :MY1B16-400

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : SMC MY1B16-400 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
w/o Stroke Adjustment Unit
Mechanical joint rodless cylinder
Bore sizes: 10, 16, 20, 50, 63, 80, 100 (mm)
Strokes from 100mm through 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 243.59 excl. VAT
/ Each
£ 292.31 incl. VAT
- Delivery usually within ( 6 ) days