FESTO 189474 MINI GUIDED DRIVE DFC-10-10-P-A-KF
Mini guided actuator
See technical informationSee documentsReferences
Festo:DFC-10-10-P-A-KF
Rubix:112A1617
Manufacturer :189474
EAN:4052568150198

Technical specifications
| Type | mini guided drive |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 189474 MINI GUIDED DRIVE DFC-10-10-P-A-KF
Mini guided drive DFC-10-10-P-A-KF For Position sensing with ball bearing guide. Centre of gravity Distance from working load to yoke plate=15 mm, Stroke=10 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x43x53 mm |
|---|---|
| Logistic Weight | 122,69 g |
| Type | mini guided drive |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 48 |
Show UNSPSC/ECL@SS
£ 466.33 excl. VAT
/ Each
£ 559.60 incl. VAT
- Delivery usually within ( 2 ) days