Mini Guided Actuator
Type | mini guided actuator |
---|---|
Cylinder diameter | 10 mm |
Logistic Weight | 165,35 g |
---|---|
Type | mini guided actuator |
Cylinder diameter | 10 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 20 mm |
Design size | 10 |
Delivery usually within ( 2 ) days