FESTO 189465 MINI GUIDED DRIVE DFC-6-25-P-A-KF
Mini Guided Actuator
See technical informationSee documentsReferences
Festo:DFC-6-25-P-A-KF
Rubix:112A1610
Manufacturer :189465
EAN:4052568150105

Technical specifications
| Type | mini guided actuator |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 189465 MINI GUIDED DRIVE DFC-6-25-P-A-KF
Mini guided drive DFC-6-25-P-A-KF For Position sensing with ball bearing guide. Centre of gravity Distance from working load to yoke plate=10 mm, Stroke=25 mm, Piston diameter=6 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 67,7 g |
|---|---|
| Type | mini guided actuator |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 449.26 excl. VAT
/ Each
£ 539.11 incl. VAT
- Delivery usually within ( 2 ) days