FESTO 8085115 MINI SLIDE DGST-8-80-PA


Mini Slide

References
festo:DGST-8-80-PA
rubix:263A6155
manufacturer :8085115
ean:4052568450038
brand logo
brand logo
Technical specifications
Typemini slide
Cylinder diameter8 mm
See all Specifications

Product details : FESTO 8085115 MINI SLIDE DGST-8-80-PA


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke80 mm
Max. service pressure8 bar
Design size8
Show UNSPSC/ECL@SS
£ 495.51 excl. VAT
/ Each
£ 594.61 incl. VAT
  • Delivery usually within ( 11 ) days